Engine oil 4T 10W-40 API SN/JASO MA2
Engine oil 4T 10W-40 API SN/JASO MA2
ENGOIL-4T-SAE-10W40-SN-1LTR
Art.-no. 0897110046
EAN 4065746585583
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Viscosity grade | 10W-40 |
Approved for engine oils | API SN |
Shelf life from production | 24 Month |
Density | 0.85 g/cm³ |
Density conditions | at 29°C |
Shelf life from production/conditions | 24 Month / at 10°C to 20°C |