Engine oil 0W-20 API SP
Engine oil 0W-20 API SP
ENGOIL-FULLSYH-0W20-GF6-API-SP-3.5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 3.5 l |
Type of oil | Fully synthetic |
Viscosity grade | 0W-20 |
Approved for engine oils | ILSAC GF-6, API SP |
Recommended applications for engine oils | API SP, ILSAC GF-6 |
Shelf life from production | 36 Month |
Density | 0.88 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 36 Month / at room temperature |