Welcome to Würth India For trade customers only

Engine Oil 20W-40 Jaso MAII Four Stroke Mofor Cycle Engine Oil

Engine oil 20W-40 Jaso Maii
ENGOIL-20W40-4T-55LTR

Art.-no. 5869120404

EAN 4045989805235

Individual price display after login
Engine Oil 20W-40 Jaso MAII Four Stroke Mofor Cycle Engine Oil

Art.-no. 5869120404

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium lubricant for new generation four stroke moforcycle.
  • A premium mineral oil exceeding the requirements of most stringent API - SL service ciass & meets JASO MA ll specification.

  • Specially formulated to keep the engine and gearbox ciean.

  • Keeps engine ciean Like new engine.

  • Offers smooth gear shift and boosts engine performance.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Recommended lubrication for Hero-Honda, Honda, Bajaj, TVS, Kawasaki and Royai Entield bicycles.

Contents

55 l

Shelf life from production

24 Month

Density

0.88 g/cm³

Min. flashing point

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information