Welcome to Würth India For trade customers only

2C clear lacquer WONDER

CLRLAC-15 102-WONDER-5L

Art.-no. 5866650052

EAN 4058794671186

Individual price display after login
2C clear lacquer WONDER

Art.-no. 5866650052

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5 l

Weight of content

4.94 kg

Chemical basis

Acrylic resin paint

Colour

Transparent, gloss

Gloss level

High gloss

Density

0.988 g/cm³

Ignition temperature

200 °C

Max. temperature resistance

50 °C

Density conditions

at 20°C

Min. processing temperature

10 °C

VOC concentration (CH)

419 g/l

Shelf life from production

60 Month

Viscosity conditions

at 20°C

Max. yield (area)

10 m²

Min. yield (area)

9 m²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information