Compressed air spray
CASPR-200ML
Art.-no. 089362
EAN 4053479304830
Register now and access more than 125,000 products
Non-flammable!
Can be used in low-voltage areas meeting VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) even while energised.
Easy handling
- Always ready to hand, regardless of compressor, power or pressure lines
- Long spray tube enables accurate spraying
Dry and oil-free compressed gas
- Leaves no residue behind
- Good material compatibility
High pressure and high density
Easy to use and universal application
Avoid contact with escaping liquid product - risk of tissue damage from freezing.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Suitable for maintenance work and repairs to IT devices, printers, copiers, electronic components and modules, precision engineering, optical instruments, photo equipment, cameras, lenses, projectors, housings, vehicle electronics, magnetic strips, magnetic heads, medical technology, measuring systems, precision parts, microscopes, clocks and model construction.
Insert the spray tube into the valve head opening. When spraying, always keep the can in a vertical position; do not turn 180° and spray above your head. Optimum can pressure is maintained by actuating the spray head at brief intervals.
Contents | 200 ml |
Colour | Colourless |
Smell/fragrance | Odourless |
Chemical basis | Dimethyl ether |
Shelf life from production | 24 Month |
Density | 1.185 g/cm³ |
Density conditions | at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!