Welcome to Würth India For trade customers only

Engine Oil 20W-40 API CF4

ENGOIL-20W40-210LTR

Art.-no. 0897120406

EAN 4050641251343

Individual price display after login
Engine Oil 20W-40 API CF4

Art.-no. 0897120406

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High performance diesel engine oil for lubrication of old engines.
  • Engine oil specially formulated From selective base oils and additive packages to meet the lubrication requirements of Diesel Passenger Vehicles.

  • The Multi-grade property ensures that the oil can be used For all climatic conditions.

  • Designed for lubrication of vehicles with Naturally Aspirated or Turbo-charged diesel engines both in city, on and Off highway roads.

  • The Anti-wear property ensures reduction in engine wear, thus prolonging the lite ot the engine.

  • The oil has good detergent & dispersant property which keeps the engine parts clean.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

InstructionsEngine lubrication of vehicles, of TATA Mofors, Mahindra, Ford, Honda, General Mofors, Hyundai, Mitsubishi SUVs, MUVs and Commercial vehicles. Also suitable for engine lubrication ot all Tractors.

Contents

210 l

Viscosity grade

20W-40

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information