1/2 inch impact socket wrench insert hexagon, metric, short
IMPSKT-1/2IN-HEX-SHORT-WS21
Art.-no. 071421 21
EAN 4062856954865
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: Square drive according to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 21 mm |
Tip type | For outer hexagon |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 29.8 mm |
Socket wrench external diameter 2 (D2) | 29.8 mm |
Socket wrench depth (t) | 13 mm |
Material | Heat-resisting structural steel, 42CrMo4 |
Surface | Phosphated |
