Welcome to Würth India For trade customers only

Electrode for wiggle wire

Electrode for wiggle wire
ELTRD-F.WELDWRE-0691500166

Art.-no. 069156024

EAN 4061975366047

Individual price display after login
Electrode for wiggle wire

Art.-no. 069156024

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For welding on wiggle wire with Dent Killer and for many spot-welding guns

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

28 mm

Power-lead length

50 mm

Product weight (per item)

193.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information