Drift Punch with hardened impact head REDSTRIPE
DRFTPNCH-6MM-L120MM
Art.-no. 5750143006
EAN 4099618886423
Register now and access more than 125,000 products
Maximum Durability and Resistance
Made from 60CRV steel that has been heat-treated
High Performance even under heavy use
Hardened tip and tempered striking end ensuring long-lasting performance
Versatile Usage
Tip of line-up punch may be flat or slightly rounded to have more contact surface to fit in the hole or job
In accordance with DIN 6458 with hardened impact head
- Do not use damaged or worn punches and regularly inspect pin punch before use.
- Avoid using wrong size punch (not too small width or too big width) because it will lead slipping and damage the pin or misalignment.
- Do not use on extremely hardened or brittle materials without proper care.
- Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.
- Do not use rusted , reheat, grind, weld, or redress the drift punch.
DIN 6458
Datasheets(X)
- Metal working , mechanical assembly and fabrication to align holes, components, fasteners and welding
- Aligning pins, dowels , welding preparation and heavy equipment assembly.
- General maintenance and repair work.
- Keep your hands carefully when using a punch.
- Always wear protective glasses to prevent fragments from reaching your eyes when using a pin punch.
- Always wear proper hand gloves to safeguard the fingers.
- Use the correct pin punch size and hammer or mallet.
- Do not use oily or greasy pin punch and wipe down before and after use.
- Apply Rost off to prevent rust when working humid or wet environments.
- Storage the solid punch in tool box or proper holding place.
Length | 120 mm |
Width of tip (d) | 6 mm |