Disposable breathing mask FFP1 NR D with activated carbon
Disposable breathing mask FFP1 NR D active carbon
BREAMASK-ACTICARBON-EN149-(FFP1-NR-D)
Register now and access more than 125,000 products
Filter material with activated carbon layer
Tested with dolomite dust
The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.
Two universal rubber straps: Tacked
Skin-friendly material
Malleable nose clip
EN 149:2001 + A1:2009
Datasheets(X)
For use with solid and liquid particles and aerosols, as well as for low quantities of organic vapours below the occupational exposure limit.
They are suitable for protecting against low-toxicity contaminants in concentrations of up to four times the occupational exposure limit.
Also for unpleasant odours: Can be used, e.g. in agriculture, flaying houses, abattoirs, waste removal, composting, fish processing and cadaver removal, working with slurry and wherever the odour of decay occurs.
![]() | |
Filter class | FFP1 NR D |
Design | With valve |
EN standard | 149 |
