Designer furniture handle square
Furniture handle design D handle MG-A 21
HNDL-(DESIGN QS)-A2-224MM
Art.-no. 0685910224
EAN 4099618237768
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Surface structure of the handle bar | Brushed |
Surface structure of base | Brushed |
Length (L) | 236 mm |
Height (H) | 30 mm |
Thickness (D) | 6 mm |
Dimension between axes (A) | 224 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
