Sandpaper KFZ SAHARA
DSPAP-HOKLP-7HO-P120-D150MM
Register now and access more than 125,000 products
Flexible latex paper
- Extremely high resilience of abrasive even at edges
Long service life
Synthetic resin bond with stearate coating
- Minimal clogging
Very high removal rate, long service life
Datasheets(X)
Grains P40 - P120
Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100 - P500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
![]() | |
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P120 |
Hole pattern | 7-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
