Crimping pliers for twisted contacts
2C crimping pliers for turned contacts
CRMPPLRS-(TWIST-CONT)-(0,14-4SMM)
Art.-no. 0714107115
EAN 4045727093276
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium manual crimping tool made in Germany
- Optimum lever action
- Easy to handle due to ergonomic centre of gravity
- One- and two-handed operation possible
- Integrated emergency unlocking device
- Fine adjustment with adjusting wheel
- Ergonomically shaped 2-component handles for comfortable and effortless work
Product information
Datasheets(X)
Connector type | Turned contacts |
Min./max. wire cross section | 0.14-4 mm² |
Number of crimping points | 4 PCS |
Locator | Yes |
Length (L) | 215 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Chrome plated |