Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)
ASME B18.3 steel alloy plain UNC
SCR-FLT-SOC-ALLOY-10_24X3/8
Art.-no. 7090310037
EAN 4059609303421
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The "alloy" strength class is comparable with the metric strength class 12.9
The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.
Product information
Datasheets(X)
![]() | |
Nominal diameter | 0.19 in |
Length | 0.375 in |
Head diameter | 0.411 in |
Head height | 0.127 in |
Internal drive | HS1/8 inch |
Material | Alloy |
Surface | Plain |
Number of thread starts per inch | 24 |
Standards | ASME B18.3 |
