Welcome to Würth India For trade customers only

Core drill DS 164

Core drill, DS 164
CREDRL-EL-DS164

Art.-no. 57091130

EAN 4050642429376

Individual price display after login
Core drill DS 164

Art.-no. 57091130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diamond core drill for stand-guided wet drilling in concrete, reinforced concrete and masonry.

Robust motor housing with a user-friendly protective carry handle from stainless steel


The machine is well-protected and convenient to transport



Strong motor with 3-speed gearbox and LED load display


Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter.



Electronic motor overload protection (EMPS)


If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.



The machine spindle has a combined tool chuck with 1/2 inch female and 1 1/4 inch male thread


Standard thread for smaller and larger drill bit diameters



Hose piece with water flow indicator included in scope of delivery


Constant visual display of water supply for wet drilling



Integrated PRCD-S safety switch


  • Safety function for wet drilling

  • No additional leakage current box required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

2000 W

Idle speed 1st gear max.

620 rpm

Min./max. drill hole diameter

164-14 mm

Weight of machine

12.9 kg

Length

590 mm

Min./max. drilling diameter in 1st gear, wet

101-164 mm

Width

200 mm

Min./max. drilling diameter in 2nd gear, wet

41-101 mm

Height

220 mm

Min./max. drilling diameter in 3rd gear, wet

14-41 mm

Idle speed 2nd gear max.

1400 rpm

Idle speed 3rd gear max.

3500 rpm

Core drill DS 164 including:
Wrench
1 x
Wrench

SP-WRENCH

Description:
22 mm
Quantity: 1 x
Hose piece
1 x
Hose piece

HOSESECT-(F.CREDRL-DS)-L30CM

Quantity: 1 x
Wrench
1 x
Wrench

SP-KEY

Description:
38 mm
Quantity: 1 x
Wrench
1 x
Wrench

SP-KEY

Description:
41 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS55-S AUTOM)

For use with a core drill, as well as for general cleaning work on construction sites and in metal operations.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information