Welcome to Würth India For trade customers only

Drill driver, cordless

DRLDRIV-CORDL-(BS14-A COMPACT)-2X2,6AH

Art.-no. 07006542

EAN 4048539005277

Individual price display after login
Drill driver, cordless

Art.-no. 07006542

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill chuck span width

1.5-13 mm

Drill chuck holder

1/2 inch x 20 UNF

Included in delivery

Bits 2 x AW® 20, 2 x AW® 30, 2 x PZ2, PZ3, PH2

Rechargeable battery/battery capacity

2.6 Ah

Max. drilling diameter in steel

13 mm

Max. screw diameter

7 mm

Weight of machine with rechargeable battery

1.7 kg

Drill driver, cordless including:
C 6.3 PZ bit (1/4 inch) Hexagon drive
2 x
C 6.3 PZ bit (1/4 inch) Hexagon drive

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2
Bit for Pozidriv screws
Quantity: 2 x
C 6.3 PZ bit (1/4 inch) Hexagon drive
2 x
C 6.3 PZ bit (1/4 inch) Hexagon drive

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3
Bit for Pozidriv screws
Quantity: 2 x
C 6.3 PH bit (1/4 inch) Hexagon drive
2 x
C 6.3 PH bit (1/4 inch) Hexagon drive

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2
Bit for all common PH screw sizes
Quantity: 2 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW output and colour coding
2 x
AW® C 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
Steel
Quantity: 2 x
2 x
AW® C 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW30-LUMINOUSYELLOW-1/4IN-L25MM

Description:
Steel
Quantity: 2 x
Universal holder E 6.3 (1/4") with quick-change chuck
1 x
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

Description:
51 mm
Quantity: 1 x
Bit box, empty
1 x
Bit box, empty

BITBOX-EMPTY-8PCS

Quantity: 1 x
Quick charger AL 30-CV-LI
1 x
Quick charger AL 30-CV-LI

CHRG-(AL30-CV-LI)

Description:
18 V/DC
Charger suitable for 18-V Li-ion system batteries (CV)
Quantity: 1 x
Battery LI-CV, 14.4 volt/2.6 Ah
2 x
Battery LI-CV, 14.4 volt/2.6 Ah

BTRYPCK-LI-CV-14,4V/2,6AH

Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(BS 14/ BS 18-A COMPACT)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information