Concealed, full-extension slide Dynaneo Soft-close 30 kg
UFLRGUID-DYNAN-FX-30KG-SFTCLS-350MM
Art.-no. F137140899
EAN 9003012896792
Register now and access more than 125,000 products
- For wooden drawers
- With integrated Soft-close damping system
- Suitable for max. 16 mm drawer sides
- Working load: 30 kg
Simple, tool-free 2D adjustment can be carried out using the front locking device:
- Height adjustment + 3 mm
- Side adjustment: +/- 1 mm
The cabinet rails should be installed using Euro screw head diameter 6.8 x 14 mm or chipboard screws with diameter 4 x 16 mm.
The screw recommendations are guideline values. The installer must ensure that there is an adequate fixing substrate.
Place the drawer onto the extended guides
Push in the drawer until it audibly clicks into place
Pull out the drawer, actuate the lever of the front locking device on both sides and pull the drawer forwards, away from the slide
Datasheets(X)
![]() | |
Nominal length (NL) | 350 mm |
Load capacity | 30 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Material | Steel |
Surface | Zinc plated |
Height adjustment | + 3 mm |
Side adjustment | +/- 1.5 mm |
| Values for "drawer" drawing | ||
| NL | SKL | MET |
| 250 | 240 | 255 |
| 270 | 260 | 275 |
| 300 | 290 | 305 |
| 320 | 310 | 325 |
| 350 | 340 | 355 |
| 380 | 370 | 385 |
| 400 | 390 | 405 |
| 420 | 410 | 425 |
| 450 | 440 | 455 |
| 480 | 470 | 485 |
| 500 | 490 | 505 |
| 520 | 510 | 525 |
| 550 | 540 | 555 |
| 600 | 590 | 605 |
| Legend | |||||
| EB | Installation width | LWK | Clear cabinet width | NL | Nominal length |
| HV | Height adjustment | LWS | Clear drawer width | SKL | Drawer length |
| KV | Cabinet front edge | MET | Minimum installation depth | SV | Lateral adjustment |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
