Ball-bearing guide Full extension, unhinged, 45 kg
SLID-FX-BLCK-(BO)-45KG-600MM
Art.-no. 0684304600
EAN 4053479163604
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
45 mm series ball bearing guides with 45 kg load capacity
- Full extension guide
- Screw-on mounting
- Height 45 mm
- Load capacity 45 KG (99 LB)
- Certified for 50,000 cycles
Product information
Datasheets(X)
Nominal length | 600 mm |
Extension travel (AW) | 600 mm |
Material | Steel |