Combination wrench assortment, ultra slim
COMBIWRNCH-SORT-SLIM-(WS8-19)-8PCS
Art.-no. 071330950
EAN 4052703290819
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
8 pcs: 1 combination wrench in each size (ultra slim) 8; 10; 12; 13; 16; 17; 18; 19 in plastic holder
Ultra slim jaw design
For comfortable work in hard-to-reach places. Lateral grinding is not necessary, in contrast to conventional combination wrenches.
- Drive: Ring end POWERDRIV, bi-hexagonal.
- Standard: DIN 3113A/ISO 3318/7738
- Geometry: Ring end angled 15°, jaw offset 15°
- Material: Chromium-vanadium steel
- Surface: Chrome-plated, matt satin finish
- Optimum position in relation to handle. Results in minimum angle of rotation
Product information
Datasheets(X)
Number of pieces in assortment/set | 8 PCS |
Included in delivery | 8, 10, 12, 13, 16, 17, 18, 19 in plastic holder |
Combination wrench assortment, ultra slim including:
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS8
Description:
Width across flats: 8 mm Length: 139 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS10
Description:
Width across flats: 10 mm Length: 157.5 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS12
Description:
Width across flats: 12 mm Length: 170.5 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS13
Description:
Width across flats: 13 mm Length: 176.5 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS16
Description:
Width across flats: 16 mm Length: 206 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS17
Description:
Width across flats: 17 mm Length: 223 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS18
Description:
Width across flats: 18 mm Length: 233 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Metric combination wrench with POWERDRIV® drive
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS19
Description:
Width across flats: 19 mm Length: 244 mm
Extra-slim ZEBRA® professional-quality tool
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).