Welcome to Würth India For trade customers only

Combination wrench, angled

Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS13

Art.-no. 575430113

EAN 4053479496603

Individual price display after login
Combination wrench, angled

Art.-no. 575430113

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

13 mm

Length (L)

165 mm

Ring thickness (a1)

8.3 mm

Thickness of jaw (a2)

5.6 mm

Width of jaws (outside) (b)

28.3 mm

External diameter of ring (d)

19.8 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information