Clear lacquer - GLASURIT
CLRLAC-(923-58-MSCLR)-MAT-ELA-750ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 750 ml |
Weight of content | 750 g |
Chemical basis | Acrylic resin |
Colour | Colourless |
Density | 1.00 g/cm³ |
Max. temperature resistance | 124 °C |
Density conditions | at 20°C |
Min. processing temperature | 24 °C |
VOC concentration (CH) | 554 g/l |
Shelf life from production | 36 Month |
Viscosity conditions | at 23°C |
Max. yield (area) | 1480 m² |
Min. yield (area) | 1380 m² |