Two-layer top coat
LAC-COATSYS-2-(55-A135)- IRONYELLOW-1LTR
Art.-no. 9501016958
EAN 4099618397240
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyester resin |
Contents | 1 l |
Weight of content | 0.958 kg |
Smell/fragrance | Ketones |
Colour | Yellow |
Viscosity/consistency | Liquid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 50 °C |
Density | 0.958 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 63 % |
Shelf life from production | 36 Month |