Cleaner for stainless steel W-MAX
SSTCLNR-SPR-(W-MAX)-COLOURLESS-500ML
Art.-no. 5982111190
EAN 4068362576676
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Product weight (per item) | 410.000 g |
Chemical basis | Hydrocarbon |
Smell/fragrance | Characteristic |
Colour | Colourless |
Density | 1 g/cm³ |
Shelf life from production | 12 Month |