Welcome to Würth India For trade customers only

Claw Hammer with Ash Handle REDSTRIPE

CLWHAM-W.ASHHNDL-16OZ

Art.-no. 5750133016

EAN 4099618813504

Individual price display after login
Claw Hammer with Ash Handle REDSTRIPE

Art.-no. 5750133016

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable Claw hammer used for pounding nails into, or extracting nails from wood, plastic or some other objects.

Head made from forged carbon steel and fully polished.



Dual-purpose


Smooth flat round striking face.



Pull nails without damaging the base product


Curved design claw enabling easy nail removal and prying tasks.



Comfortable grip


Different weight options to fulfill required application for striking power and control.



Durable Construction


Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.

Notice
  • Do not use a hammer with a damaged, loose, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Do not reheat, grind, weld, or redress the hammerhead.

  • Do not use a rusty hammer with a handle as the wood could be rotting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General carpentry, framing, nail pulling, cabinet making, assembling furniture, upholstering, finishing, riveting, bending or shaping metal, striking masonry drills and steel chisels, and more.

Instructions
  • Select a claw hammer size suitable and comfortable for the application.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.

  • Keep your hands out of the area to be struck.

  • Always wear proper hand gloves to safeguard the fingers

Hammer weight

16 oz

Length

333 mm

Material of handle

Ash

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information