Welcome to Würth India For trade customers only

Chain spray

Chain spray
CHNSPR-POLYMERADD-SPRAY-150ML

Art.-no. 0893106100

EAN 4056807569109

Individual price display after login
Chain spray

Art.-no. 0893106100

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lubricates and provides long-lasting care for motorcycle and other chains.
  • Transparent, high-pressure resistant, highly adhesive lubricant.

  • Prevents running noise and wear.

  • Forms a quick-drying, tough-elastic lubricating and protective film.

  • Does not attack Perbunan O-rings.

  • Resistant to water, steam, acids and bases.

  • Protects against corrosion.

  • Targeted dosing to inaccessible locations also possible.

  • Can also be applied to running machinery, since the user's hands always remain outside the hazard zone.
Notice

Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum protection against lubrication.



The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for lubricating rapidly rotating elements, e.g. chains and chain wheels, open gearwheels, toothed racks, slide rails, cog rollers, wire cables etc.

Kinematic oil basis viscosity

26 cSt

Shelf life from production

18 Month

Density

0.95 g/cm³

Min. temperature conditions

-30 °C

Acid-free

Yes

Max. temperature conditions

40 °C

Conditions to maintain shelf life from production

at room temperature

Chemical basis

Mixed synthetic mineral oil

Contents

150 ml

Weight of content

135 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information