Welcome to Würth India For trade customers only

Ceramic mug in RW bit design

MUG-RW-DESIGN-RED-350ML

Art.-no. 0WGE022013

EAN 4099618220432

Individual price display after login
Ceramic mug in RW bit design

Art.-no. 0WGE022013

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Base on Wurth RW bit design
  • 100% Ceramic

  • Food safety
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Ceramic

Height

101 mm

Diameter

84 mm

Volumetric capacity

350 ml

Colours of print

1-coloured white

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information