Ceramic mug in RW bit design
Ceramic mug RW
MUG-RW-DESIGN-BLCK-75ML
Art.-no. 0WGE022014
EAN 4099618220463
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Base on Wurth RW bit design
- 100% Ceramic
- Food safety
Product information
Datasheets(X)
Material | Ceramic |
Height | 64 mm |
Diameter | 56 mm |
Colours of print | 2-coloured |