Ceramic mug in RW bit design
Ceramic mug RW
MUG-RW-DESIGN-BLCK-350ML
Art.-no. 0WGE022012
EAN 4099618220456
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Base on Wurth RW bit design
- 100% Ceramic
- Food safety
Product information
Datasheets(X)
Material | Ceramic |
Height | 101 mm |
Diameter | 84 mm |
Volumetric capacity | 350 ml |
Colours of print | 2-coloured |