Welcome to Würth India For trade customers only

Brake fluid DOT 3

BRKFLUD-DOT3-500ML

Art.-no. 0892008181

EAN 4050641037978

Individual price display after login
Brake fluid DOT 3

Art.-no. 0892008181

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Glycol-based DOT 3 brake fluid providing reliable hydraulic braking performance, corrosion protection and low-temperature fluidity for everyday vehicle braking and clutch applications.

High Temperature Performance


Resists vapour lock caused by elevated temperatures, helping maintain hydraulic braking performance.



Low-Temperature Fluidity


Kinematic viscosity of ≤1,500 mm²/s at −40°C, supporting fluid flow in cold operating conditions.



Corrosion Protection


Provides protection against corrosion of metal components within hydraulic braking systems.



Rubber Compatibility


Compatible with rubber components used in hydraulic brake and clutch systems.


Notice

Details & Application


Suitable for routine brake fluid servicing and complete fluid replacement in hydraulic brake and clutch systems using DOT 3 brake fluid, including everyday passenger vehicle applications.

SAE J1703, FMVSS 116 DOT 3, ISO 4925 and GB 12981-2012. Replace brake fluid annually or every 20,000 kilometres, in accordance with the product's stated service interval and the vehicle manufacturer's recommendations. Do not mix with automatic transmission fluids (ATF) or mineral oils.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for routine brake fluid servicing and complete fluid replacement in hydraulic brake and clutch systems using DOT 3 brake fluid, including everyday passenger vehicle applications.
InstructionsReplace it per year or per 20,000 kilometers

Contents

500 ml

Shelf life from production

36 Month

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information