Blending additive Glasurit
ADD-(A-A-80)-ECO-BALN-UV-BLND-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acrylic resin |
Colour | Colourless |
Conditions to maintain shelf life from production | at room temperature |
Contents | 1 l |
Density | 0.922 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 36 Month |
Weight of content | 922 g |