Blance weight for car steel rims Steel knock-on
Steel clip-on wheel wght car steel rim powder-ctd
BAW-FE-STEELRIM-COAT-55G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised and powder coated
- Universal weight for steel rims
- Galvanized with additionally silver-grey powder coating
Product information
Datasheets(X)
Application areaFor balancing steel wheels
Instructions
Before installation, select weight using the rim shape. Take the different rim types and the rim flanges into consideration
Weight of balance weight | 55 g |
Material | Steel |
Surface | Powder-coated |
Suitable for rim type | Steel |
Length | 74.2 mm |
Width | 20.1 mm |
Height | 9.6 mm |
Colour | Silver grey |
Product weight (per item) | 55.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!