Welcome to Würth India For trade customers only

Battery-powered screwdriver S 10-A

Battery-powered screwdriver S 10-A
SCRDRIV-CORDL-(S10-A)-LIION-2X2,0AH

Art.-no. 57001002

EAN 4052712139406

Individual price display after login
Battery-powered screwdriver S 10-A

Art.-no. 57001002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely compact, powerful 10.8 volt lithium ion screwdriver — ideal for all screw connections up to 7 mm diameter.

Very compact, lightweight and ergonomic shape


For comfortable and effortless work, even in tight spaces.



LED lamp


The working area is always well lit.



Li-ion battery packs


Long runtime per battery charge. The practical battery charge indicator tells you how much energy is left at all times.



2-speed gear unit


20 +1 torque stages enable the tool to be set correctly for the specific screwing and drilling task.



1/4" universal bit holder


Simple chucking of all standard drill and screwdriver bits (E6+C6)



Overload protection


Prevents overload damage to motor and battery.



Compatible with current 10.8 volt battery system

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

10.8 V/DC

Max. torque hard/soft

30 / 15 Nm

Weight of machine with rechargeable battery

0.81 kg

Included in delivery

2 x LI-10 V/2.0 Ah batteries, 1 x AL 30-LI charger

Rechargeable battery/battery capacity

2 Ah

Battery-powered screwdriver S 10-A including:
Charger AL 30-LI
1 x
Charger AL 30-LI

CHRG-(AL30-LI)

Quantity: 1 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt
2 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt

BTRYPCK-LIION-10,8V/2,0AH

Description:
2 Ah
Compact 10.8 V battery
Quantity: 2 x
Assortment case ORSY<SUP>® </SUP>100
1 x
Assortment case ORSY® 100

CASE-BS1-83MM

Description: The optimum small, handy system for clear storage and provision of various small parts. Can be adapted to your needs and applications.
Quantity: 1 x
Tray insert for BS 10-A
1 x
Tray insert for BS 10-A

CASEINRT-(S10-A-BS10-A)

Description: Plastic
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information