Basic injectable mortar WIT-VM 210 TROPICAL
ANC-MORT-(WIT-VM 210 TROPICAL)-420ML
Art.-no. 5918440420
EAN 4099618215377
Register now and access more than 125,000 products
- Individual fixing point, cracked and uncracked concrete, seismic performance category C1 and C2
W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1
- Individual fixing point for masonry (system with SH perforated sleeve)
SH perforated sleeve, W-VI-A anchor rod, standard threaded rod with acceptance test certificate 3.1
- Post-installed rebar connection
- 330 ml cartridge can continue to be used until the best before date by changing the mixer nozzle or resealing it with the end cap
- European technical assessment ETA-20/0647: Individual fixing point + cracked and uncracked concrete (W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 and C2
- European technical assessment ETA-20/0645: Individual fixing point + masonry consisting of solid and perforated blocks, autoclaved aerated concrete (SH perforated sleeve, W-VI-A anchor rod, internally threaded sleeve, threaded rod with acceptance test certificate 3.1, autoclaved aerated concrete only without perforated sleeve)
- European technical assessment ETA-20/0646: Post-installed rebar connection
- For anchorage in cracked and uncracked concrete, masonry consisting of solid and perforated blocks, autoclaved aerated concrete and for post-installed rebars
- Injectable mortar with a long processing time, ideal for high-temperature base materials
- Suitable for mounting metal structures, metal profiles, wooden structures, brackets, grids, pipes, cable conduits etc.
Contents | 420 ml |
Suitable application gun | EasyMax 420 ml, HandyMax 420 ml, Application gun WIT 420ml, Application gun MULTI, Battery-powered application gun 420ml, Pneumatic application gun 420ml |
Min./max. processing temperature /conditions | +10 to +45 °C / temperature in the anchorage ground during processing and hardening |
Min./max. ambient temperature / Conditions | -40 to +80 °C / after completely curing process |
Temperature resistance, long-term temperatures max. | +50 °C |
Temperature resistance, short-term temperatures max. | +80 °C |
Shelf life from production/conditions | 18 Month / cool and dry storage area, 5°C to 25°C |
Approval | ETA-20/0645, ETA-20/0646, ETA-20/0647 |
Chemical basis | Two-component reaction resin mortar, vinylester styrene free |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!