Welcome to Würth India For trade customers only

Window film Automotive

WNDWPROTFOIL-LTBLUE-VLT70PERC-2PLY-100FT

Art.-no. 0992920800

EAN 4099618035692

Individual price display after login
Window film Automotive

Art.-no. 0992920800

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

UV-blocking window film for cars

Unique UV protection


Delays fading of objects and decorations



Reducing the load on the air conditioning


Energy saving



Long life and optimum cleaning



Glare reduction



Skin protection


Exposure to the sun’s harmful rays can cause skin cancer, aging and eye damage even through glass. Sun films protects against this deadly disease



No block for signals


Free to communicate outside bymobile phone or other electronics

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor glass of vehicle window

Width

1.52 m

Foil thickness without protective coating

50 µm

Translucency (%)

70 %

Length

30 m

Radiation permeability

50 %

Max. temperature resistance

72 °C

Min. temperature resistance

-40 °C

Max. ultraviolet permeability

1 %

Max. processing temperature

50 °C

Min. processing temperature

-10 °C

Material

PET - Polyethylene terephthalate

Repelling of total solar energy

50 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information