Basecoat Glasurit 90 Line
COATSYS-LAC-(90-A-503)-AZUREBLUE-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyurethane |
Contents | 500 ml |
Weight of content | 521 g |
Smell/fragrance | Solvent-like |
Colour | Blue |
Gloss level | Glossy |
Viscosity/consistency | Liquid |
Conditions for drying time | at room temperature |
Max. temperature resistance | 200 °C |
Density | 1.042 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 505.80 g/l |
Shelf life from production | 36 Month |