Basecoat 55 Line Glasurit
Basecoat 55 Line Glasurit
BASLAC-55-A695-YELLOW-GREEN-1LTR
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemische Basis | Polyester resin |
Inhalt | 1 l |
Inhaltsgewicht | 0.945 g |
Lugt/duft | Ketones |
Farve | Yellow green |
Gloss level | Glossy |
Viscosity/consistency | Liquid |
Conditions for drying time | at room temperature |
Max. temperature resistance | 200 °C |
Dichte | 0.945 g/cm³ |
Dichte Bedingung | at 20°C |
VOC concentration (CH) | 40 % |
Holdbarhed fra produktionsdato/betingelser for opretholdelse af holdbarhed fra produktionen | 36 Month |