Welding unit PinPuller® Spot
DNTSPTR-SPOT2000/ANLG
Art.-no. 069150003
EAN 4068362023156
Register now and access more than 125,000 products
Digital control and phase shifting ensure precise adjustment of welding time and current
Reproducible results.
Extremely short welding times of 0.01 to 2 seconds prevent burns on the back of the sheet
Corrosion protection is maintained.
Two independent outputs for different dent removal tasks, e.g. welding gun, Dent Killer
Eliminate unnecessary changes, as the tools are always ready to use.
Requires only a 230 V mains connection
Simple and flexible.
Can be switched to automatic resolution with a 0.5 second delay
Also suitable for tools without a resolution button.
Supplied without welding cable or tools.
Datasheets(X)
- PinPuller electrode welding
- Corrugated wire welding
- Copper electrode alteration
- Carbon electrode for pulling-in
Nominal voltage | 3.5 kV |
Frequency | 50 Hz |
Conditions for power rating | at 50% duty cycle |
Main fuse | 16A |
IP protection class | IP 23 |
Length | 720 mm |
Width | 460 mm |
Height | 520 mm |
Cable cross section | 2.5 mm² |
Number of phases | 1 PCS |
Secondary voltage | 7 V |
RoHS-compliant | No |
Product weight (per item) | 38.000 kg |