Base height adjuster W-IN
BSEHADJ-25KG-(100-130MM)-CLIP
Art.-no. 0683101300
EAN 4099618566493
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | PP - Polypropylene |
Colour | Black |
Load capacity | 25 kg |
Diameter | 48 mm |
Base diameter | 73 mm |
Min./max. height | 100-130 mm |
Product weight (per item) | 50.800 g |