Bar handle for standard kitchen dimensions
HNDL-ROD-A2-10X160MM
Art.-no. 0685610160
EAN 4099618237850
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- The handles have the same look and gaps for all standard kitchen dimensions.
- Drilling gaps = cabinet edge to central handle borehole: 58 mm
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Length (L) | 224 mm |
Height (H) | 35 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
