Sealing tape VKP TRIO for indoor and outdoor use
SEALTPE-RAL-(VKP-TRIO)-(58/6-10MM)-6,5M
Register now and access more than 125,000 products
Sealing and insulation in a single step
- Covers multiple work steps and therefore saves a lot of time
- Very easy to handle and apply
- Replaces three conventional products and therefore significantly reduces the amount of material stored
Suitable for quality-controlled installation in accordance with the German RAL quality assurance association for windows and doors
- Outside is vapour-permeable and resistant to driving rain
- The middle section provides thermal insulation
- Inside is airtight and vapour-retardant
Further advantages
- Can be installed in any weather, seals reliably in almost all weather conditions
- Harmless, since the product prevents emissions (verified by independent testing laboratory EUROFINS)
- Tape reliably compensates for substrate unevenness around the joint
- No chemical reaction at the installation site
This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- The expansion speed of VKP Trio depends on the temperature.
- Store in a cool location during hot weather.
- Store in a warm location during cold weather.
- Please use VKP PLUS for joints between solid components. We recommend using flexible tape or EPDM outdoor sealing tape in the bottom joint area.
- For tapes with a joint width of 12 to 20 mm and 20 to 30 mm, the tape has two layers, and the self-adhesive area is located on the wavy side (for technical reasons).
- Perform adequate tests when applying paints and sealants.
- No interactions with commercially available plastering mortar.
- The window is secured using spaced installation.
- Façade joints under a heavy load must be sealed with VKP PLUS.
- VKP TRIO is wedge-shaped. The material is thicker on the inside than on the outside. The different levels of compression ensure that a vapour diffusion gradient from inside to outside is achieved in the joint as required by the German RAL quality assurance association for windows and doors.
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- Suitable for quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors.
- For sealing window joints and door joints, connection joints between conservatories and the main building and other structural connections.
Preparation:
- Clean any loose dirt from the substrates.
- Cut off approx. 2 cm from the beginning and end of the tape.
- Allow approx. 2 cm per metre of extra length when cutting the tape to size.
Installation on windows:
- Remove the protective film from the self-adhesive strip.
- Stick the tape to the window profile.
- Make sure the positioning is correct internally and externally (white label on the inside).
Appearance in the corner area:
- The tape is butt-jointed at the corners and must be compressed longitudinally.
- Leaks must be prevented.
- If available, seal with flexible tape adhesive.
![]() | |
Colour | Black |
Chemical basis | Impregnated polyurethane foam |
Width | 58 mm |
Thickness | 30 mm |
Min./max. joint width for watertightness in driving rain | 6-10 mm |
Length of roll | 6.5 m |
Water-vapour diffusion resistance (description) | Inside more impermeable than outside |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -30 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 600 Pa / in accordance with DIN 18542-BG1 |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | Yes, when compressed to be resistant to driving rain, outdoor weathering |
Conditions for sound-insulation performance | for 15-mm joint |
SNR attenuation value | 46 dB |
Heat conductance λ | 0.048 W/(m*K) |
Heat conductance λ conditions | in accordance with DIN 52612 |
Range of applications | Sealing |
Shelf life from production/conditions | 9 Month / at 20°C |
