Ballast for work lamp
BALLAST-LAMP-230V-72W
Art.-no. 098114013
EAN 4045989884773
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Protection class | Protection class I/protective grounding |
Nominal voltage | 230 V/AC |
Min./max. nominal voltage | 220 / 240 V/AC |
Power rating | 72 W |
Length x width x height | 413 x 285 x 105 mm |