Welcome to Würth India For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

ISO 4762/DIN 912 steel 12.9 plain
SCR-CYL-ISO4762-12.9-HS3-M4X16

Art.-no. 00834 16
EAN 4011231141109

Prices for customers after login
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

Art.-no. 00834 16

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Gevindtype x nominel diameter (d1)

M4

Longueur (l1)

16 mm

Head diameter (dk)

7 mm

Head height (k1)

4 mm

Standarder

ISO 4762

Materiale

Steel

Property class

12.9

Overflade

Plain

RoHS-compliant

Yes

Hovedtype

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS3

Gevindtype

Metric thread

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information