Aluminium rope-operated ladder
ROPPULLDR-2PCS-ALU-2X16RUNGS
Art.-no. 0962931296
EAN 4047376180451
Register now and access more than 125,000 products
Very safe, as there is no interfering rope in the rung area
Rope pull outside the ladder rung
Easy extension and retraction
Ladder parts are secure and torsion-resistant
Robust guide fittings with plain bearings made from abrasion-resistant plastic
Rolling mechanism prevents damage to walls
Rollers with plain bearings and rubber coating
Highly torsion-resistant
Quadruple flanges and pressed rung/strut connection
Very good bending resistance
Struts and rungs made of extruded aluminium
Secure footing
Non-slip 2-component feet
Step safety
Grooved rungs
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of rungs | 2 x 16 |
Min./max. length | 4.68-8.35 m |
Width | 0.41 m |
Beam dimensions | 97 mm x 25 mm |
Rung distance | 283 mm |
Max. dock height (at 70° tilting) | 7.89 m |
Load capacity | 150 kg |
Max. stand height | 6.46 m |
Max. working height | 7.96 m |
Max. reaching height | 8.46 m |
Weight | 22.7 kg |
Standards | EN 131 |