Welcome to Würth India For trade customers only

Allen key PH

Allen key with Phillips PH hex socket
ALLENKEY-PH-2X3X150

Art.-no. 071531 07

EAN 4011231734486

Individual price display after login
Allen key PH

Art.-no. 071531 07

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Round blade with handle

  • Bright nickel-plated

DIN 5208

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working in confined spaces

Tip size

PH2 + PH3

Length (L)

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information