Welcome to Würth India For trade customers only

Adapter with female thread 1/4 inch

Adapter with female thread 1/4 inch
ADAPT-PN-1/4IN-6.35X45MM

Art.-no. 069914914

EAN 4053479697154

Individual price display after login
Adapter with female thread 1/4 inch

Art.-no. 069914914

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Pneumatic connection

G 1/4 inch IT

Length

45 mm

Flow capacity

1100 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information