1C primer GLASURIT
PRIM-P-U-14-WASHPRIMER-1LTR
Art.-no. 1550734738
EAN 4099618936760
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 1.125 kg |
Contents | 1 l |
Chemical basis | Resin |
Colour | Beige |
Max. coating thickness | 15 m |
Max. processing temperature | 50 °C |
Density | 1.125 g/cm³ |
Min./max. temperature resistance | 10 to 10 °C |
Max. temperature resistance | 10 °C |
Min. processing temperature | 20 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature |