1-inch impact socket wrench insert hexagon, metric, long
IMPSKT-1IN-LONG-WS24
Art.-no. 071410 241
EAN 4065746293747
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive | 1 inch |
Width across flats | 24 mm |
Length (L1) | 90 mm |
Socket wrench external diameter (D1) | 42 mm |
Socket wrench external diameter 2 (D2) | 54 mm |
Socket wrench depth (t) | 15 mm |
