Welcome to Würth India For trade customers only

Silicone Sealant General Purpose

Universal acetate silicone sealant WIN
SILSEAL-ACE-GENPURP-WHITE-280ML

Art.-no. 089200280
EAN 4053479470948

Prices for customers after login
Silicone Sealant General Purpose

Art.-no. 089200280

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Acetoxy silicone sealant is a high-quality, elastical one-component joint sealant based on silicones.


  • Very easy application

  • Stays elastic after curing

  • Very good adhesion on many materials

  • Typical acetic smell
Notice

Please do not use on PVC, PE, PP, PTFE and bituminous surfaces.

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Building and construction joints, glazing and connection joints, elastic joints in coldstore and container applications, sealings in air condition systems.

Instructions
  • State of surface should be clean, dry, free of dust & grease

  • Apply primer for applications on porous surfaces - no primer required for non porous surfaces

Contents

280 ml

Chemical basis

Polysiloxane

Colour

White

Continuous motion absorption

80 %

Shore A hardness

17 +/- 5

Min./max. processing temperature

20 to 20 °C

Min./max. temperature resistance

-40 to 150 °C

Min. skin-formation time

7 min

Conditions for skin-formation time

at 20°C and 65% relative humidity

Min. breaking elongation

550 %

Fungicidal properties

No

Shelf life from production

12 Month

Density/conditions

0.98 g/cm³ / at 20°C

Density

0.98 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information