Welcome to Würth India For trade customers only

Neutral Silicone Multipurpose

Neutral silicone Eco
SILSEAL-NEUT-MULTIPURP-WHITE-280ML

Art.-no. 089000280
EAN 4053479470849

Prices for customers after login
Neutral Silicone Multipurpose

Art.-no. 089000280

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Neutral silicone is a neutral cure silicone sealent particularly suitable for interior & exterior sealing application such as joints, weather sealing, connection joints.
  • Stays elastic after curing

  • Good resistance to UV, Ozone, Vibration, Moisture, Airborne Pollutants

  • Excellent weatherproofing properties

  • Easy tooling and soft extrude able properties

  • Non slumping, can be used overhead/vertical joints

  • Excellent adhesion to most of the substrate including metals, aluminium,concrete,steel,glass,wood,stone and masonries.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Building and construction joints

  • Sealing between PVC and glass

  • Also useful for telecom shelters, uPVC profiles, aluminium fenestration, door & window frames, ACP, glass, brick concrete, wood Panel, Perimeter, Project sealent
Instructions
  • State of surface should be clean, dry, free of dust and grease

  • Apply primer on porous surface in water loaded applications- no primer required for non porous surfaces

  • Surface activator should be used to enhance adhesion of non porous surface

Contents

280 ml

Chemical basis

Polysiloxane

Colour

White

Min. skin-formation time

10 min

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

0.001 g/cm³

Shelf life from production

12 Month

Min./max. processing temperature

20 to 20 °C

Min./max. temperature resistance

-40 to 150 °C

Coating compatibility

No

Recoatable/Can be painted over

No

Shore A hardness

25 +/- 5

Min. breaking elongation

400 %

Breaking elongation conditions

in accordance with DIN 53504

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information