Zinc spray
ZNSPR-ALUMINIUMGREY-400ML
Art.-no. 0893111400
EAN 4099618932090
Register now and access more than 125,000 products
Widely use
Highly effective and long-term corrosion protection
Good adhesion to most metal surface
Good coverage and high layer thickness in first spray pass
Can be paint-coated
Quick-drying
Good cathodic protection against weather
High content of pure zinc pigments
Can be spot weldable
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
For the perfect repair of zinc-coated workpieces and protection against corrosion of metallic surfaces.
- Shake can for at least 2 minutes before use.
- Remove loose rust from the surface. The surface needs to be clean, dry and free of grease.
- Apply at least one layer using the cross-rolling method to ensure good protection again corrosion.
Contents | 400 ml |
Chemical basis | Zinc/aluminium combination |
Colour | Aluminium grey |
Min. curing time | 10 min |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Resistance in salt-spray test | 150 h |
Max. temperature resistance | 250 °C |
Dust-drying time | 10 min |
Dry layer thickness (first back-and-forth motion) | 30 µm |
Conditions for dust-drying time | at 23°C, 50% relative humidity |
Coating thickness | 30 µm |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Grip strength conditions | at 20°C and 50% relative humidity |
Substrates with good adhesion | Steel |
Spot weldable | Yes |
AOX-free | Yes |
Cross-cut test | MAN 0-1 |
Min./max. grip strength | 10 min-24 h |
Cross-cut test conditions | in accordance with DIN 53151 |
Conditions for resistance in salt-spray test | in accordance with DIN 50021 |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
| Technical data | |
| Chemical basis | Zinc in acrylic matrix |
| Zinc particle shape | Zinc dust |
| Density | 1.2 g/cm3 |
| Gloss | ≥ 50° |
| Coating thickness | 30-40 µm |
| Surface Drying Time | Approx.10 min |
| Complete Drying Time | Approx.24h |
| Zinc content in dry film,% | 80% |
| Max. temperature resistance | 250℃ |
| Resistance in salt-spray test | 260h |
| Contents | Color | Art. No. | P. Qty. |
| 400 ml | Zinc Bright | 0893 113 120 | 1/24 |
| Zinc Grey | 0893 113 121 |